16 in. Shower Arm in Carbon Bronze
Shepherd's Hook 16 in. Shower Arm in Carbon Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Shepherd's Hook
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Carbon Bronze
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- Yes
- Spout Reach:
- 16-5/8
- UPC:
- 012611537288
- WaterSense Labeled:
- No