21 in. Acrylic Cable Drain in Polished Nickel
St. George™ 21 in. Acrylic Cable Drain in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 78-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Freestanding tub with center drain
Specifications
- Collection:
- St. George™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- Acrylic
- Drain Installation Type:
- Above or Through Floor
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Tub Depth:
- 21
- UPC:
- 791556057616