TRIP LEVER - RIGHT HAND
TRIP LEVER - RIGHT HAND
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Repair
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- NSF Certified:
- Yes
- Type:
- D73818912002950A
- UPC:
- 012611277412