This product requires certification to purchase.

Left Hand Trip Lever in Matte Black

DXV

Universal Left Hand Trip Lever in Matte Black

  • Fast #
  • Part #D73818872002430A
  • Item #10206838
  • Manufacturer Part #7381887-200.2430A
4.3 out of 5 Customer Rating
Brand image
DXV

Universal Left Hand Trip Lever in Matte Black

  • Fast #
  • Part #D73818872002430A
  • Item #10206838
  • Manufacturer Part #7381887-200.2430A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Metal lever handle
  • Brass arm
  • Kit consists of lever, nut and arm
  • Requires Certification

Specifications

Application:
Repair
Brand Model Compatibility:
4519A, 4519B
Collection:
Universal
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Type:
Lever
Length:
59/100
Trip Lever Location:
Left-Hand
Type:
D73818872002430A
UPC:
012611723162
Width:
3-3/5