17-11/16 x 32-3/4 in. Rectangular Wall Mount Bathroom Sink in Canvas White
Equility™ 17-11/16 x 32-3/4 in. Rectangular Wall Mount Bathroom Sink in Canvas White
Product Details
Product Details
- From the Equility Collection – Contemporary Movement
- Sleek, contemporary and on-trend design
- Spacious rectangular bowl with unique ceramic drain cap
- Durable, non-porous fine fireclay for superior hygiene
- High-quality glaze is easy to clean, stain- and scratch-resistant
- Mounting kit included
- Can be combined with Equility Vanity or Console Legs, each sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Equility™
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 17-11/16
- Drain Opening:
- 1-3/4
- GSA Approved:
- No
- Height:
- 2-9/16
- IAPMO Listed:
- No
- Length:
- 17-11/16
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-1/4 in x 12 in
- Sink Depth:
- 6-5/8
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 791556108349
- Width:
- 32-3/4