24 x 19-11/16 in. Rectangular Pedestal Bathroom Sink in Canvas White
Wyatt® 24 x 19-11/16 in. Rectangular Pedestal Bathroom Sink in Canvas White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
DXV 24 x 19-11/16 in. Rectangular Pedestal Bathroom Sink in Canvas White
Part #DD20010008415
DXV 30-3/10 x 10-1/4 in. Pedestal Sink Base in Canvas White
Part #DD21010000415
- Metal console table with functional side towel bars and tempered glass shelf
- Adjustable period styled leveling's
- Fine fire clay construction
- Bottle trap sold separately
- 8" faucet spread
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Wyatt®
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- EPA Compliant:
- No
- Length:
- 24 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- Yes
- Sink Bowl Size:
- 16-15/16 in x 12 in x 5-1/2 in
- Sink Depth:
- 7-15/16 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 19-11/16 in