Limit Switch - SPST - Open on Rise - 100 to 200 Deg F
Limit Switch - SPST - Open on Rise - 100 to 200 Deg F
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DYNA Mechtronics High Limit
Specifications
- OEM Part:
- Yes
- Product Type:
- Limit Switch
- Switch Action:
- Open on Rise
- Switch Type:
- SPST
- Temperature Range:
- 100 to 200 Deg F