This product requires certification to purchase.

1/2 in. Hard Platen Pad

Dynabrade

1/2 in. Hard Platen Pad

  • Fast #
  • Part #D11026
  • Item #244763
  • Manufacturer Part #11026
5 out of 5 Customer Rating
Brand image
Dynabrade

1/2 in. Hard Platen Pad

  • Fast #
  • Part #D11026
  • Item #244763
  • Manufacturer Part #11026
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Polishing, Deburring
Brand Model Compatibility:
Dynafile, Dynafile II, Mini-Dynafile II, Dynafile III
Length:
7 in
Material:
Cork
Product Type:
Platen Pad
Thickness:
1/8 in
UPC:
616026110267
Width:
1/2 in