This product requires certification to purchase.

1/4 in. NPT Connection

Dynabrade

1/4 in. NPT Connection

  • Fast #
  • Part #D94300
  • Item #854464
  • Manufacturer Part #94300
5 out of 5 Customer Rating
Brand image
Dynabrade

1/4 in. NPT Connection

  • Fast #
  • Part #D94300
  • Item #854464
  • Manufacturer Part #94300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Product Type:
Connector
UPC:
616026943001
Weight:
0.13 lb