25000 RPM 7 Degree Offset Die Grinder

You last purchased this on
 
Dynabrade

25000 RPM 7 Degree Offset Die Grinder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dynabrade

25000 RPM 7 Degree Offset Die Grinder

  • Fast #
  • Part #D48335
  • Item #7920299
  • Manufacturer Part #48335
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes both 1/4 in & 6mm collet inserts
  • Highest horsepower and torque levels of any similar competitive product
  • One-piece spindle keeps all rotating components on the same centerline for reduced run-out, which means lower vibration levels for enhanced operator comfort
  • Requires Certification

Specifications

CE Approved:
Yes
Decibel Rating (dB):
73 dB
ETL Listed:
No
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
3-4/5 in
Horsepower:
2/5 hp
Length:
7-3/10 in
Origin:
Domestic
Portable:
No
Product Type:
Hand Tool
RPM:
25000
Tool Type:
Die Grinder
UL Listed:
No
Watts:
298 W
Weight:
1 lb
Width:
6-1/2 in