5 in. Non-Vacuum Disc Pad
5 in. Non-Vacuum Disc Pad
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exclusive single-piece hub design reduces pad vibration and ensures smooth performance.
Documents
Specifications
- Brand Model Compatibility:
- Dynabrade 5 in Non-Vacuum Orbital Sanders
- Diameter:
- 5 in
- Grit Type:
- Medium
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Backing Pad
- Thickness:
- 3/8 in
- UPC:
- 616026561069
- Weight:
- 0.22 lb