This product requires certification to purchase.

5 x 0.625 in. 52760, 56815, 56850, 56880 and 57572 Disc Pad

Dynabrade

5 x 0.625 in. 52760, 56815, 56850, 56880 and 57572 Disc Pad

  • Fast #
  • Part #D56175
  • Item #7920298
  • Manufacturer Part #56175
4.4 out of 5 Customer Rating
Brand image
Dynabrade

5 x 0.625 in. 52760, 56815, 56850, 56880 and 57572 Disc Pad

  • Fast #
  • Part #D56175
  • Item #7920298
  • Manufacturer Part #56175
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Exclusive single-piece hub design reduces pad vibration and ensures smooth performance
  • Custom built and precision engineered for optimum performance
  • Perfectly balanced and weight mated to all Dynabrade random orbital sanders for generating consistent swirl free finishes
  • Dynabrade random orbital sander backing pads are formulated with premium urethane to deliver ultra smooth performance and longer life
  • Dynabrade random orbital sander pads produce better finishes, longer pad life generating less rework and higher profits
  • Requires Certification

Documents


Specifications

Arbor Hole Size:
5/16 in
Brand Model Compatibility:
52760, 56815, 56850, 56880, 57572, 57573, 57582, 58430, 59005, 59020, 59035, 69005, 69035, DynaLock®, Dynorbital-Spirit®, Two-Hand Dynorbita®
Diameter:
5 in
Grit Type:
Medium
Material:
Plastic
Material Type:
Urethane
Product Type:
Disc Pad
RPM:
13000
Size:
5/16 in-24
Thickness:
0.625 in
UPC:
616026561755
Weight:
0.23 lb