This product requires certification to purchase.

5 x 0.625 in. 56818, 56819, 56853, 56854 and 56883 Disc Pad

Dynabrade

5 x 0.625 in. 56818, 56819, 56853, 56854 and 56883 Disc Pad

  • Fast #
  • Part #D56176
  • Item #7920297
  • Manufacturer Part #56176
3.3 out of 5 Customer Rating
Brand image
Dynabrade

5 x 0.625 in. 56818, 56819, 56853, 56854 and 56883 Disc Pad

  • Fast #
  • Part #D56176
  • Item #7920297
  • Manufacturer Part #56176
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Arbor Hole Size:
5/16 in
Brand Model Compatibility:
56818, 56819, 56853, 56854, 56883, 56884, 58401, 58416, 58431, 59008, 59009, 59023, 59024, 59038, 59039, 69008, 69009, 69020, 69023, 69024, 69038, 69039, DynaLock®, Dynorbital-Spirit®, Two-Hand Dynorbita®
Diameter:
5 in
Grit Type:
Medium
Material:
Plastic
Material Type:
Urethane
Product Type:
Disc Pad
RPM:
13000
Size:
5/16 in-24
Thickness:
0.625 in
UPC:
616026561762
Weight:
0.23 lb