2400 RPM Hand Tool
Dynaline 2400 RPM Hand Tool
Frequently Purchased Together
Product Details
- Uses PSA coated and non-woven nylon sheets and rolls
- Quality constructed pad is weight-mated to tool for low vibration, smooth operation and superior finishes
- 2,400 strokes per minute at 90 psig (6.2 Bar). 3/8 in. (10 mm) stroke length
- Includes 2-3/4 in. wide x 8 in. long vinyl-face non-vacuum sanding pad (57454)
Documents
Specifications
- CE Approved:
- Yes
- Collection:
- Dynaline
- Decibel Rating (dB):
- 79 dB
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3-3/4 in
- Horsepower:
- 3/10 hp
- Length:
- 7 in
- Origin:
- Domestic
- Portable:
- No
- Power Source:
- Electric
- RPM:
- 2400
- Tool Type:
- Hand Tool
- UL Listed:
- No
- Weight:
- 2.58 lb
- Width:
- 6-1/2 in