Sanding Disc

You last purchased this on
 
Dynabrade

Sanding Disc

  • Fast #
  • Part #D48503
  • Item #7920320
  • Manufacturer Part #48503
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Dynabrade

Sanding Disc

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Handle is offset 7° for greater operator comfort and control
  • Features standard muffler for more compact design
  • Includes 51344 Locking-Type Pad (2 in diameter)
  • Gearless for reduced maintenance and down-time
  • Composite comfort grip reduces cold air transmission to the operator
  • Requires Certification

Specifications

CE Approved:
Yes
Decibel Rating (dB):
73 dB
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
3-49/50 in
Horsepower:
2/5 hp
Length:
7-1/5 in
Origin:
Domestic
Portable:
No
Product Type:
Sanding Disc
RPM:
25000
UL Listed:
No
Weight:
1.1 lb
Width:
6-1/2 in