This product requires certification to purchase.

Straight-Line Pencil Grinder

Dynabrade

Straight-Line Pencil Grinder

  • Fast #
  • Part #DYN51700
  • Item #7920305
  • Manufacturer Part #51700
5 out of 5 Customer Rating
Brand image
Dynabrade

Straight-Line Pencil Grinder

  • Fast #
  • Part #DYN51700
  • Item #7920305
  • Manufacturer Part #51700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tool has integrated collet with 1/8 in collet insert (51659)
  • Turbine-Driven Air Motor Models are ideal for precision deburring and finishing on a variety of surfaces. High-efficiency air motor has no wearable gears, vanes or blades. Oil-free operation minimizes maintenance time and repair costs. Air motor is controlled with patented governor, providing constant tool speed under load. High-speed bearings are included
  • Housing has non-slip rubber grip for additional control. Tactile cues on shaft end alert operator to rotating collet area
  • Changing of attachment is achieved with easy, two-wrench maneuver. Includes high-quality flexible air hose
  • Teal tool cap for easy tool speed identification when using multiple models
  • Requires Certification

Specifications

ETL Listed:
No
End Connection 1:
NPT
Fitting Sizes:
1/4 in
Height:
1-1/2 in
Horsepower:
1/10 hp
Length:
5-1/4 in
RPM:
60000
Tool Type:
Straight-Line Pencil Grinder
UL Listed:
No
UPC:
616026517004
Watts:
75 W
Weight:
0.64 lb
Width:
6-1/2 in