1-Burner 70000 BTU Electronic Ignition Propane Freestanding Grill
1-Burner 70000 BTU Electronic Ignition Propane Freestanding Grill
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Delivers powerful heat with exceptional control, perfect for large steam pots
- Precise temperature control from 70,000 to 1,300 BTU enables a rapid boil down to a gentle simmer
- With a matching look across all DCS series 9 products, you can create a stylish, cohesive design for your outdoor kitchen
- Seamless installation and interconnectivity between products allows for unified operation, from ignition to dial illumination
- Made from durable, cast brass, the burner is designed to withstand high temperatures and all types of weather
- The grates are specially designed to provide stability for pots and woks of all sizes, eliminating the need to adjust them
- Grates can also be separated into two parts to make cleaning easy
Specifications
- BTU:
- 70000
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-7/8 in
- Fuel Type:
- Propane
- Height:
- 10-1/2 in
- Ignition System:
- Electronic Ignition
- MBH:
- 70
- Material:
- Cast Brass, Stainless Steel
- Material Type:
- 304
- Number of Burners:
- 1
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- UPC:
- 780405714671
- Width:
- 24 in