This product requires certification to purchase.

10-1/2 x 24 in. 70000 BTU Stainless Steel Burner

Dynamic Cooking Systems

10-1/2 x 24 in. 70000 BTU Stainless Steel Burner

  • Fast #
  • Part #DPBE124N
  • Item #10060676
  • Manufacturer Part #PBE1-24-N
5 out of 5 Customer Rating
Brand image
Dynamic Cooking Systems

10-1/2 x 24 in. 70000 BTU Stainless Steel Burner

  • Fast #
  • Part #DPBE124N
  • Item #10060676
  • Manufacturer Part #PBE1-24-N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Delivers powerful heat with exceptional control, perfect for large steam pots. Precise temperature control from 70,000 to 1,300 BTU enables a rapid boil down to a gentle simmer
  • With a matching look across all DCS series 9 products, you can create a stylish, cohesive design for your outdoor kitchen. Seamless installation and interconnectivity between products* allows for unified operation, from ignition to dial illumination
  • The grates are specially designed to provide stability for pots and woks of all sizes, eliminating the need to adjust them. Grates can also be separated into two parts to make cleaning easy
  • Made from durable, cast brass, the burner is designed to withstand high temperatures and all types of weather
  • Requires Certification

Specifications

BTU:
70000
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26-7/8 in
Height:
10-1/2 in
Material:
Stainless Steel
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
UPC:
780405714664
Volts:
120V
Width:
24 in