13 x 10 in. Downdraft External Blower
13 x 10 in. Downdraft External Blower
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with HD30 & HD36 Downdraft Range hoods
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- CFM:
- 600 ft3/min
- Depth:
- 13 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Filter Type:
- Stainless Steel Mesh
- GSA Approved:
- No
- Height:
- 13 in
- Length:
- 13 in
- Material:
- Stainless Steel
- Product Type:
- Internal Blower
- UL Listed:
- No
- UPC:
- 822843500468
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 340 W
- Width:
- 10 in