14 in. Natural Gas Double Side Burner in Stainless Steel
14 in. Natural Gas Double Side Burner in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 17,000 BTU per burner designed for precise temperature adjustments
- Built-in to create the complete outdoor kitchen for your backyard
- Seamless installation and interconnectivity between products allows for unified operation, from ignition to dial illumination
- Constructed from 304-grade stainless steel
Specifications
- ADA Compliant:
- No
- BTU:
- 17000
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-7/8 in
- Fuel Type:
- Natural Gas
- Height:
- 10-5/8 in
- Material:
- Stainless Steel
- Material Type:
- 305 SS
- Number of Burners:
- 2
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UPC:
- 780405714718
- Volts:
- 120V
- Width:
- 14-33/50 in