20-5/16 in. Access Door in Stainless Steel

You last purchased this on
 
Dynamic Cooking Systems

20-5/16 in. Access Door in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dynamic Cooking Systems

20-5/16 in. Access Door in Stainless Steel

  • Fast #
  • Part #DTDT120
  • Item #7011272
  • Manufacturer Part #TDT1-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
25-1/2 in
Height:
29-1/8 in
Material:
Stainless Steel
Material Type:
304
Number of Handles:
Three Handle
Product Type:
Access Door
Width:
20-5/16 in