This product requires certification to purchase.

21-7/8 x 47-15/16 in. Built-In Access Drawer in Brushed Stainless Steel

Dynamic Cooking Systems

21-7/8 x 47-15/16 in. Built-In Access Drawer in Brushed Stainless Steel

  • Fast #
  • Part #DADR248
  • Item #5174498
  • Manufacturer Part #ADR2-48
5 out of 5 Customer Rating
Brand image
Dynamic Cooking Systems

21-7/8 x 47-15/16 in. Built-In Access Drawer in Brushed Stainless Steel

  • Fast #
  • Part #DADR248
  • Item #5174498
  • Manufacturer Part #ADR2-48
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
25-1/2 in
Height:
21-7/8 in
Material:
Stainless Steel
Product Type:
Access Drawer
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
UPC:
780405714817
Width:
47-15/16 in