This product requires certification to purchase.

30 in. Propane Gas Griddle in Stainless Steel

Dynamic Cooking Systems

30 in. Propane Gas Griddle in Stainless Steel

  • Fast #
  • Part #DGDE130L
  • Item #10060671
  • Manufacturer Part #GDE1-30-L
3.6 out of 5 Customer Rating
Brand image
Dynamic Cooking Systems

30 in. Propane Gas Griddle in Stainless Steel

  • Fast #
  • Part #DGDE130L
  • Item #10060671
  • Manufacturer Part #GDE1-30-L
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bring more cooking options to your outdoor kitchen with quick cooking on the griddle. Cook different foods at the same time with precision thermostatic control, separate temperature zones and ever heat distribution.
  • With a matching look across all DCS Series 9 products, you can create a stylish, cohesive design for your Outdoor kitchen. Seamless installation and interconnectivity between products* allows for unified operation, from ignition to dial illumination.
  • Illuminated dials immediately and intuitively tell you at a glance if the product is on. Get grilling quickly with a fast, weather resistant ignition system that works every time.
  • Clean up is simple due to the removable slide out drip tray. For your safety, a flame failure device cuts the gas if a burner goes out.
  • Designed to withstand high temperatures and all types of weather conditions, the griddle plate is made from durable, 8mm thick 304 stainless steel.
  • Requires Certification

Specifications

ADA Compliant:
No
BTU:
20000
Color Finish Name:
Stainless Steel
Depth:
26-7/8 in
Fuel Type:
Propane
Height:
10-1/2 in
Material:
Stainless Steel
Material Type:
304 SS
Number of Burners:
2
Power Source:
Gas
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Enabled:
No
UPC:
780405714657
Volts:
120V
Width:
30 in