This product requires certification to purchase.

35-15/16 in. Access Door in Stainless Steel

Dynamic Cooking Systems

35-15/16 in. Access Door in Stainless Steel

  • Fast #
  • Part #DADN120X36
  • Item #7011109
  • Manufacturer Part #ADN1-20X36
4.6 out of 5 Customer Rating
Brand image
Dynamic Cooking Systems

35-15/16 in. Access Door in Stainless Steel

  • Fast #
  • Part #DADN120X36
  • Item #7011109
  • Manufacturer Part #ADN1-20X36
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
21-7/8 in
Material:
Stainless Steel
Material Type:
304
Number of Handles:
Two Handle
Product Type:
Access Door
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
UPC:
780405714893
Weight:
15 lb
Width:
35-15/16 in