This product requires certification to purchase.

36 in. Insulated Jacket in Stainless Steel

Dynamic Cooking Systems

36 in. Insulated Jacket in Stainless Steel

  • Fast #
  • Part #DBGA36IJS
  • Item #5174497
  • Manufacturer Part #BGA36-IJS
4.4 out of 5 Customer Rating
Brand image
Dynamic Cooking Systems

36 in. Insulated Jacket in Stainless Steel

  • Fast #
  • Part #DBGA36IJS
  • Item #5174497
  • Manufacturer Part #BGA36-IJS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Kitchen
Coating:
Insulated
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
Product Type:
Insulated Jacket
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
UPC:
780405000224
Width:
36 in