47-15/16 in. CAD Grill Cart
47-15/16 in. CAD Grill Cart
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 25-1/2 in
- Height:
- 35-1/2 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- UPC:
- 780405711335
- Width:
- 47-15/16 in