This product requires certification to purchase.

5.7 cf Dual Tap Stainless Steel Outdoor Beer Dispenser with Right Hinge

Dynamic Cooking Systems

5.7 cf Dual Tap Stainless Steel Outdoor Beer Dispenser with Right Hinge

  • Fast #
  • Part #DRF24BTR1
  • Item #7180804
  • Manufacturer Part #RF24BTR1
4.5 out of 5 Customer Rating
Brand image
Dynamic Cooking Systems

5.7 cf Dual Tap Stainless Steel Outdoor Beer Dispenser with Right Hinge

  • Fast #
  • Part #DRF24BTR1
  • Item #7180804
  • Manufacturer Part #RF24BTR1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
5.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
23-23/32 in
Height:
34-3/4 in
Interior Light:
No
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
UL Listed:
No
UPC:
780405244802