56-3/8 in. 5-Burner Built-In Natural Gas Grill
56-3/8 in. 5-Burner Built-In Natural Gas Grill
Product Details
Product Details
Specifications
- BTU:
- 126500
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-5/16
- Fuel Type:
- Natural Gas
- Height:
- 24-1/4
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- UPC:
- 780405714466
- Width:
- 56-3/8