Freestanding Vinyl Cover for 30 in. Grill in Black
Freestanding Vinyl Cover for 30 in. Grill in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 30 in Freestanding Grill
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Vinyl
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- UPC:
- 780405715487