30 in. Built-In Natural Gas Dual Side Burner and Griddle
Liberty 30 in. Built-In Natural Gas Dual Side Burner and Griddle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- BTU:
- 17000
- Collection:
- Liberty
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-5/8 in
- Fuel Type:
- Natural Gas
- Height:
- 10-1/2 in
- Material:
- Stainless Steel
- Number of Burners:
- 2
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- UPC:
- 780405714749
- Width:
- 30 in