This product requires certification to purchase.

30 in. Built-In Propane Dual Side Burner and Griddle

Dynamic Cooking Systems

Liberty 30 in. Built-In Propane Dual Side Burner and Griddle

  • Fast #
  • Part #DBFGC30BGDL
  • Item #7180766
  • Manufacturer Part #BFGC-30BGD-L
5 out of 5 Customer Rating
Brand image
Dynamic Cooking Systems

Liberty 30 in. Built-In Propane Dual Side Burner and Griddle

  • Fast #
  • Part #DBFGC30BGDL
  • Item #7180766
  • Manufacturer Part #BFGC-30BGD-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

BTU:
17000
Collection:
Liberty
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26-5/8 in
Fuel Type:
Propane
Height:
10-1/2 in
Material:
Stainless Steel
Number of Burners:
2
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
UPC:
780405714756
Width:
30 in