Professional Handle Kit for 18 in., 24 in. or 30 in. Columns in Stainless Steel
Professional Handle Kit for 18 in., 24 in. or 30 in. Columns in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 2-1/4 in
- Height:
- 30-15/16 in
- Length:
- 2-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Handle Kit
- UPC:
- 822843259212
- Weight:
- 2.65 lb
- Width:
- 33-9/16 in