This product requires certification to purchase.

56-3/8 in. 6-Burner Propane Built-in Grill in Stainless Steel

Dynamic Cooking Systems

Series 7 56-3/8 in. 6-Burner Propane Built-in Grill in Stainless Steel

  • Fast #
  • Part #DBH148RL
  • Item #7180729
  • Manufacturer Part #BH1-48R-L
4.1 out of 5 Customer Rating
Brand image
Dynamic Cooking Systems

Series 7 56-3/8 in. 6-Burner Propane Built-in Grill in Stainless Steel

  • Fast #
  • Part #DBH148RL
  • Item #7180729
  • Manufacturer Part #BH1-48R-L
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

BTU:
121500
Collection:
Series 7
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
27-5/16 in
Fuel Type:
Propane
Height:
24-1/4 in
Ignition System:
Electronic Ignition
MBH:
121.5
Material:
Stainless Steel
Number of Burners:
6
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
UPC:
780405714459
Volts:
120V
Width:
56-3/8 in