26-7/8 x 10-1/2 in. 20000 BTU 2-Burner Natural Gas Electronic Ignition Built-In Grill in Stainless Steel
Series 9 26-7/8 x 10-1/2 in. 20000 BTU 2-Burner Natural Gas Electronic Ignition Built-In Grill in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bring more cooking options to your outdoor kitchen with quick cooking on the griddle
- Cook different foods at the same time with precision thermostatic control, separate temperature zones and even heat distribution
- With a matching look across all DCS Series 9 products, you can create a stylish, cohesive design for your Outdoor kitchen. Seamless installation and interconnectivity between products* allows for unified operation, from ignition to dial illumination
- Clean up is simple due to the removable slide out drip tray. For your safety, a flame failure device cuts the gas if a burner goes out
- Designed to withstand high temperatures and all types of weather conditions, the griddle plate is made from durable, 8mm thick 304 stainless steel
- Large griddle surface with precise temperature control
- Separate temperature zones and even heat distribution
- Interconnected illuminated dials to match the suite of DCS series 9 products
- Removable slide out drip tray
Specifications
- BTU:
- 20000
- Collection:
- Series 9
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-7/8 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fuel Type:
- Natural Gas
- Height:
- 10-1/2 in
- Ignition System:
- Electronic Ignition
- MBH:
- 20
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Burners:
- 2
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- UPC:
- 780405714640
- Volts:
- 120V
- Width:
- 30 in