This product requires certification to purchase.

48 in. Propane Gas Built-In Grill with Infared Burner in Stainless Steel

Dynamic Cooking Systems

Series 9 48 in. Propane Gas Built-In Grill with Infared Burner in Stainless Steel

  • Fast #
  • Part #DBE148RCIL
  • Item #10060663
  • Manufacturer Part #BE1-48RCI-L
4.7 out of 5 Customer Rating
Brand image
Dynamic Cooking Systems

Series 9 48 in. Propane Gas Built-In Grill with Infared Burner in Stainless Steel

  • Fast #
  • Part #DBE148RCIL
  • Item #10060663
  • Manufacturer Part #BE1-48RCI-L
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Naples, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Experience a new level of versatility with the dynamic infrared sear burner. The Dural rail design offers increased control and even heat distribution, so you can achieve perfect searing every time
  • Enjoy smoky barbecue flavor with the ease of instant gas flame ignition
  • An infrared rotisserie burner provides controlled searing heat up to 14, 000 BTU.
  • Brilliant 12 volt lighting safely illuminates what you're cooking while emitting a welcome glow around the whole grill
  • With extra space under the hood for extra large food items, the hood can be smoothly opened, using one hand, to a full 90° for better access and visibility when cooking.
  • More room when cooking for a crowd with a secondary cooking space that can fit a broiling pan for slow cooking, roasting, sauces, or to keep food warm after searing.
  • Requires Certification

Specifications

ADA Compliant:
No
BTU:
117000
Collection:
Series 9
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26-7/8 in
Fuel Type:
Propane
Height:
27-1/4 in
Ignition System:
Hot Surface Igniter
Interior Light:
Yes
MBH:
117
Material:
Stainless Steel
Material Type:
304
Number of Burners:
4
Power Source:
Gas
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Enabled:
No
UPC:
780405715920
Volts:
120V
Width:
47-15/16 in