This product requires certification to purchase.

Express Cord Ear Plug Blue Box

E-A-R™

Express™ Pod Plugs™ Express Cord Ear Plug Blue Box

  • Fast #
  • Part #3M7000002309
  • Item #1595371
  • Manufacturer Part #7000002309
4.8 out of 5 Customer Rating
Brand image
E-A-R™

Express™ Pod Plugs™ Express Cord Ear Plug Blue Box

  • Fast #
  • Part #3M7000002309
  • Item #1595371
  • Manufacturer Part #7000002309
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Paddle-style grips provide quick, clean, and consistent placement of earplugs
  • No-roll design keeps earplugs, and ears clean, even when fingers or gloves are dirty
  • Earplug design keeps tip clean even if hands are dirty
  • Slow recovery foam easily goes into earcanal and then seats and stays in place
  • Noise reduction rating (NRR) 25 dB CSA Class AL
  • Color: Blue with Yellow Buds
  • Requires Certification

Documents


Specifications

Collection:
Express™ Pod Plugs™
Color Finish Name:
Yellow, Blue
Material:
Plastic
Material Type:
Polyurethane
Noise Reduction Rating:
25
Reusable:
Yes
UPC:
080529110107