This product requires certification to purchase.

14 x 20 in. Filter Base 22 Gauge

E-Z Filter Base Mfg

14 x 20 in. Filter Base 22 Gauge

  • Fast #
  • Part #EZ1420FC
  • Item #2234430
  • Manufacturer Part #EZ-1420-FC
3.5 out of 5 Customer Rating
E-Z Filter Base Mfg

14 x 20 in. Filter Base 22 Gauge

  • Fast #
  • Part #EZ1420FC
  • Item #2234430
  • Manufacturer Part #EZ-1420-FC
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Keeps evaporator coils clean to improve efficiency
  • Requires Certification

Specifications

Depth:
4 in
Height:
4 in
Material:
Steel
Product Type:
Filter Base
Width:
14-1/4 in