#10 SS Replacement Nut
#10 SS Replacement Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement operating nut for valves
- High quality 316 stainless steel
- Operating nut style #10
Specifications
- Brand Model Compatibility:
- P52298
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- Product Type:
- Operating Nut
- Valve Size:
- 10 in