25 x 22 in. Self-rimming Laundry Sink in Bone
Utilatub® 25 x 22 in. Self-rimming Laundry Sink in Bone
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Molded fiberglass sink; Bone
- 22 In. x 25 In. x 13 In. deep, self rimming
- Meets ANSI Z124.2017, IAPMO and CSA
- Accommodates multiple faucets
Specifications
- ADA Compliant:
- No
- Collection:
- Utilatub®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product or its components may expose you to chemicals, include styrene, that are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Sink Bowl Size:
- 15-3/4 in x 21-3/8 in
- Sink Depth:
- 13-3/4 in
- Sink Installation Type:
- Self-rimming
- Sink Material:
- Fiberglass
- UL Listed:
- No
- Width:
- 25 in