32-3/4 in. Bumper Guard
32-3/4 in. Bumper Guard
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easily snaps into place, 32 3/4 in long
- Protects rim from damage
- Fits 65M Mop Basin
- High impact-resistant vinyl
Specifications
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- E.L. Mustee & Sons 65M Mop Service Basin
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 32-3/4
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Accessory
- UPC:
- 671031002914