6-Pack Wall Mount Kit for E.L. Mustee & Sons 15W, 18W, and 19W Laundry Sinks
6-Pack Wall Mount Kit for E.L. Mustee & Sons 15W, 18W, and 19W Laundry Sinks
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Product is hardware for 18 W/ 19 W
- Product for mounting on wall
- Bracket and side supports
- Used to secure tub to concrete or stud wall
Specifications
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 15W, 18W, 19W Laundry Sinks
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- No
- Package Quantity:
- Pack of 6
- Product Type:
- Mounting Hardware