32 x 21 in. Left Hand Fold Down Shower Seat in White
CareGiver® 32 x 21 in. Left Hand Fold Down Shower Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- White L-shaped cushion seat filled with high-resilience, high-density foam to maintain original shape
- Smooth cushion edges without corded piping – eliminates discomfort for pressure-sensitive bathers
- Fire and mildew resistant
- Rust-resistant stainless steel hardware, easy to install and clean, cushion surface is stain resistant
- Left Hand fold-down seat
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- CareGiver®
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Stainless Steel
- Depth:
- 14-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 21 in
- Material:
- Foam, Stainless Steel, Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- Overall Length:
- 21 in
- Overall Width:
- 32 in
- Product Type:
- Fold-down Seat
- UPC:
- 671031003669
- Weight:
- 23 lb
- Width:
- 32 in