This product requires certification to purchase.

42 in. x 36 in. Shower Base with Center Drain in White

E.L. Mustee & Sons

Durabase® 42 in. x 36 in. Shower Base with Center Drain in White

  • Fast #
  • Part #M4236M
  • Item #1580119
  • Manufacturer Part #4236M
4.2 out of 5 Customer Rating
Brand image
E.L. Mustee & Sons

Durabase® 42 in. x 36 in. Shower Base with Center Drain in White

  • Fast #
  • Part #M4236M
  • Item #1580119
  • Manufacturer Part #4236M
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Molded Fiberglass; White
  • Meets ANSI Z124.2017, IAPMO
  • Semi-gloss surface, easy to clean
  • Can be used with Mustee's Durawall shower walls, ceramic tile or preformed walls
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Drain Opening
2 in
Height
5-1/2 in
Length
42 in
Threshold Height
4-1/2 in
Width
36 in
Included Components
Drain Included
Yes
Seat Included
No
Characteristics & Features
Collection
Durabase®
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Alcove
Material
Fiberglass
PipeTubing Size
2 in
Proposition 65
WARNING: This product or its components may expose you to chemicals, include styrene, that are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Shower Base Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124 2022
Application
Residential
ASTM
ASTM E-84
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B45S1, CSA B45.0-02, CSA B45.5
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
671031003447