24-1/2 in. Plastic Pan in White
Durapan™ 24-1/2 in. Plastic Pan in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Protects floor from water stains, scuffs and overflows
- Drain included
- Compact to fit in small spaces for stacked washer and dryer
- Made of thermoplastic
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124 2017
- Above Floor Rough:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Durapan™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/4 in
- Drain Included:
- Yes
- Drain Location:
- Side
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Length:
- 24-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Height:
- 2 in
- Product Type:
- Pan
- Shape:
- Square
- Shower Base Shape:
- Square
- Sink Depth:
- 2 in
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 5 lb
- Weight Capacity:
- 250 lb
- Width:
- 24-1/2 in
- Work Load Limit:
- 250 lb
- cUPC Certified:
- Yes