BONE WINDOW Trim Kit
Duratrim™ BONE WINDOW Trim Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Window trim color bone
- Trim kit is easy to install
- 5-piece fiberglass set
- Protects the window above bathtub
Specifications
- ASTM:
- ASTM E-84
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Duratrim™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- GSA Approved:
- No
- Height:
- 36
- Material:
- Fiberglass
- Material Type:
- SMC
- NSF Certified:
- No
- Product Type:
- Window Kit
- Proposition 65:
- WARNING: This product or its components may expose you to chemicals, include styrene, that are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Type:
- GXP216
- UL Listed:
- No
- UPC:
- 671031000613