48 x 77-3/4 in. Shower Wall Set in White
Durawall® 48 x 77-3/4 in. Shower Wall Set in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of molded fiberglass
- Shower wall has a smooth glossy finish
- Mount direct to studwall
- Fit model 3248M durabase
- Back wall for 748-32WHT
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Durawall®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 77-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Material:
- Fiberglass
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Wall
- Proposition 65:
- WARNING: This product or its components may expose you to chemicals, include styrene, that are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671031003416
- Wall Installation:
- Direct-to-Stud
- Width:
- 48 in