60 x 30 x 73-1/4 in. Shower Wall in White
Durawall® 60 x 30 x 73-1/4 in. Shower Wall in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Shower wall has a smooth glossy finish, white
- Mount direct to studwall
- Made of molded fiberglass
- 5 panel system
- Fits model 3430M Durabase
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-84
- Above Floor Rough:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Durawall®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 73-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 34 in
- Material:
- Fiberglass
- Material Type:
- SMC
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Height:
- 73-1/4 in
- Overall Length:
- 34 in
- Overall Width:
- 60 in
- Shower Installation Type:
- Rectangle
- UL Listed:
- No
- Vandal Resistant:
- No
- Wall Installation:
- Direct-to-Stud
- WaterSense Labeled:
- No
- Weight:
- 95.5 lb
- Width:
- 60 in