Fiberglass 5 Panel Bath Wall in White
Durawall® Fiberglass 5 Panel Bath Wall in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Panels can be trimmed to simplify installation in out-of-plumb alcoves or for installing Duratrim® window kits
- Includes three large, molded-in, self-draining shelf ideal for shampoo, soap, etc.
- Five panel wall system with seamless corner panels and overlapping edges, create a watertight wall surround
- Produced from high-grade, reinforced, molded fiberglass for optimum strength and impact resistance using matched metal molds under heat and pressure
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124-2011
- ASTM:
- ASTM E-85
- Above Floor Rough:
- No
- Adjustable:
- Yes
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Durawall®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 58 in
- Installation Type:
- Alcove
- Length:
- 30 in
- Material:
- Fiberglass
- Material Type:
- SMC
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Height:
- 58 in
- Overall Length:
- 30 in
- Overall Width:
- 60 in
- Product Type:
- Bathtub Wall
- UL Listed:
- No
- Vandal Resistant:
- No
- Wall Installation:
- Glue-Up
- WaterSense Labeled:
- No
- Weight:
- 63 lb
- Width:
- 60 in