Floor Mounting Kit in White
Floor Mounting Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Floor mounting hardware for the 5, 17, 18, and 19 single laundry tub
- Includes 4 legs and levelers
Specifications
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 15F, 17F, 18F and 19F Laundry Tubs
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Hardware Included:
- No
- Material:
- Steel
- Product Type:
- Mounting Hardware
- UPC:
- 671031000149