70 in. Shower Door with Obscure Glass in Polished Chrome
Stylemate® 70 in. Shower Door with Obscure Glass in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed using high grade, engineered aluminum and tempered clear safety glass options
- Can be easily configured for left hand or right hand opening and adjustable for out-of-plumb walls
- Integral pull handle with magnetic catch/seal
- Product has Bright Silver finish
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- ASME:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Stylemate®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Silver
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Thickness:
- 1/4 in
- Glass Type:
- Obscure
- Handle Type:
- Grip
- Height:
- 70 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- NSF:
- No
- NSF Certified:
- No
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 21-25 in
- UPC:
- 671031002693